Brookfield 36 in. Single Vanity, Pecan w/ 3 CM Lime Delight Silestone Top

  • Mfr # 547-V36-PCN-3LDL

  • Zoro # G316242818


product price:  $2,518.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Width
36 in
Height
35.88 in
Material
Poplar, Plywood Panels
Hardware Finish
Champagne Brass
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-V36-PCN-3LDL
Zoro #
G316242818
UPC #
840467803116
Country of Origin
Viet Nam

Dimensions

Width
36 in
Height
35.88 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Pecan
Number of Faucet Holes
3 Per Basin
Hardware Finish
Champagne Brass
Tabletop Color
Lime Delight
Shape
Rectangular
Includes
Vanity cabinet, countertop, sink
Number of Bowls
Single
Mounting Type
Widespread Faucet

Description

The Brookfield 36 in. Single Vanity in Pecan by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the Pecan finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted vanity features a single-door cabinet with an interior shelf, a double-height drawer for added versatility, and two standard drawers for ample storage. The cool wood tones highlight the natural Oak wood grains, lending sophistication and charm to your space. The addition of a suede-finished Lime Delight Silestone top with undermount sink completes the look.


  • Single door cabinet with interior shelf, one double height drawer and two standard drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Pecan finish with Champagne Brass hardware
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertop comes with a white porcelain sink that ships separately and includes mounting brackets for easy installation
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Matching wood backsplash included
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.