Brookfield 60'' D Vanity, Pecan w/ Victorian Sil Silestone Top w/FreePower Wireless Charger

  • Mfr # 547-V60D-PCN-FVSL

  • Zoro # G121967623


product price:  $5,778.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
60 in
Finish
Pecan
Number of Bowls
2
Hardware Finish
Champagne Brass
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547-V60D-PCN-FVSL
Zoro #
G121967623
UPC #
840467811531
Country of Origin
Viet Nam

Dimensions

Width
60 in
Depth
23.5 in
Height
35.88 in

Details

Item
Vanity with Top
Finish
Pecan
Number of Bowls
2
Countertop Material
Victorian Silver
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sinks
Material
Poplar
Color
Brown

Description

Inspired by statement heirloom pieces, the Brookfield Collection has a fresh new look! Featuring raised panel doors and corner molding, we've updated Brookfield's traditional design to feel more contemporary. Available in three beautiful finishes, this collection offers a functional storage solution with a sophisticated, hand-crafted appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products