Shop HOMEROOTS
See all product information
Create Account
28" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627462
Zoro # G622910937
product price:Â
$
1,127.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
28 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627462
- Zoro #
- G622910937
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 28 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Base Color
- Gray
- Color
- White
Description
The 28-inch gray wood freestanding bathroom vanity with white sink and two drawers is a perfect blend of functionality and style. Its modern design complements various bathroom aesthetics, while the manufactured wood construction ensures durability. Featuring a sleek ceramic sink, this vanity adds a touch of elegance to your space. The two functional drawers, equipped with soft close drawer glides, provide ample storage for your essentials. The gray base color offers a contemporary feel, effortlessly enhancing your bathroom decor. Designed for easy installation, this free-standing vanity is both practical and visually appealing. Transform your bathroom into a stylish sanctuary with this stunning vanity that balances form and function. 20-inch h x 28-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.