Brookfield 60 in Double Vanity, Black Onyx w/ Single Hole 3CM White Zeus Silestone Top & Backsplash
- Mfr # 547-V60D-BKO-1WZ
- Zoro # G116243190
Key Features
Specifications
Details
- MFR #
- 547-V60D-BKO-1WZ
- Zoro #
- G116243190
- UPC #
- 840467803437
- Country of Origin
- Viet Nam
- Material
- Poplar, Plywood Panels
- Finish
- Black Onyx
- Number of Faucet Holes
- 1 Per Basin
- Hardware Finish
- Champagne Brass
- Shape
- Rectangular
- Tabletop Color
- White Zeus
- Includes
- Vanity cabinet, countertop, sink
- Number of Bowls
- Double
Dimensions
- Width
- 60 in
- Height
- 35.88 in
- Depth
- 23.5 in
Description
The Brookfield 60 in. Double Vanity in Black Onyx by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the rich Black Onyx finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted vanity features two single door cabinets that open to interior shelves, along with four standard drawers for ample storage. The timeless Black Onyx finish lends sophistication and charm to your space. The vanity is completed by a classic White Zeus Silestone top and backsplash with undermount sinks.
- Two single door cabinets that open to interior shelves; four standard drawers
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Black Onyx finish with Champagne Brass hardware
- White Zeus Silestone® top with backsplash is pre-drilled for single-hole faucets; our 3cm eased edge countertop comes with white porcelain undermount sinks that ship separately and include mounting brackets for easy installation
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Freestanding Vanity
- Matching wood backsplash included
- Faucet sold separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.