Brookfield 60 in. Double Vanity, Pecan w/ 3 CM Lime Delight Silestone Top

  • Mfr # 547-V60D-PCN-3LDL

  • Zoro # G316243013


product price:  $4,270.00
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Height
35.88 in
Material
Poplar, Plywood Panels
Depth
23.5 in
Includes
Vanity cabinet, countertop, sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-V60D-PCN-3LDL
Zoro #
G316243013
UPC #
840467803710
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
35.88 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Pecan
Tabletop Color
Lime Delight
Includes
Vanity cabinet, countertop, sink
Hardware Finish
Champagne Brass
Number of Faucet Holes
3 Per Basin
Shape
Rectangular
Number of Bowls
Double
Mounting Type
Widespread Faucet

Description

The Brookfield 60 in. Double Vanity in Pecan by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the Pecan finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted vanity features two single door cabinets that open to interior shelves, along with four standard drawers for ample storage. The cool wood tones highlight the natural Oak wood grains, lending sophistication and charm to your space. The addition of a suede-finished Lime Delight Silestone top with undermount sinks completes the look.


  • Two single door cabinets that open to interior shelves; four standard drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Pecan finish with Champagne Brass hardware
  • Countertop is pre-drilled for 8" widespread faucets; our 3cm eased edge countertops come with white porcelain sinks that ship separately and include mounting brackets for easy installation
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Matching wood backsplash included
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.