Brookfield 60 in. Double Vanity, Pecan w/ Single Hole 3CM White Zeus Silestone Top & Backsplash

  • Mfr # 547-V60D-PCN-1WZ

  • Zoro # G416243180


product price:  $4,419.00
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Width
60 in
Height
35.88 in
Material
Poplar, Plywood Panels
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-V60D-PCN-1WZ
Zoro #
G416243180
UPC #
840467803642
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
35.88 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Pecan
Tabletop Color
White Zeus
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
Shape
Rectangular
Number of Faucet Holes
1 Per Basin
Number of Bowls
Double

Description

The Brookfield 60 in. Double Vanity in Pecan by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the Pecan finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted vanity features two single door cabinets that open to interior shelves, along with four standard drawers for ample storage. The cool wood tones highlight the natural Oak wood grains, lending sophistication and charm to your space. The vanity is completed by a classic White Zeus Silestone top and backsplash with undermount sinks.


  • Two single door cabinets that open to interior shelves; four standard drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Pecan finish with Champagne Brass hardware
  • White Zeus Silestone® top with backsplash is pre-drilled for single-hole faucets; our 3cm eased edge countertop comes with white porcelain undermount sinks that ship separately and include mounting brackets for easy installation
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Matching wood backsplash included
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products