Brookfield 60 in. Single Vanity, Black Onyx w/ 3 CM Ethereal Noctis Silestone Top
- Mfr # 547-V60S-BKO-FENC
- Zoro # G016243191
Key Features
Specifications
Details
- MFR #
- 547-V60S-BKO-FENC
- Zoro #
- G016243191
- UPC #
- 840467807602
- Country of Origin
- Viet Nam
- Material
- Poplar, Plywood Panels
- Finish
- Black Onyx
- Number of Faucet Holes
- 3 Per Basin
- Tabletop Color
- Ethereal Noctis
- Shape
- Rectangular
- Hardware Finish
- Champagne Brass
- Includes
- Vanity cabinet, countertop, sink
- Mounting Type
- Widespread Faucet
- Number of Bowls
- Single
Dimensions
- Width
- 60 in
- Height
- 35.88 in
- Depth
- 23.5 in
Description
The Brookfield 60 in. Single Vanity in Black Onyx by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the rich Black Onyx finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted vanity features two single-door cabinets that open to interior shelves, along with five standard drawers for ample storage. The timeless Black Onyx finish lends sophistication and charm to your space. The addition of an Ethereal Noctis Silestone top with undermount sink completes the look.This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
- Two single-door cabinets that open to interior shelves; five standard drawers
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Black Onyx finish with Champagne Brass hardware
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Faucet sold separately
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Freestanding Vanity
- FreePower Wireless Charging; single-device unit left of sink
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.