Brookfield 72 in. Double Vanity, Honey Oak w/ 3 CM Victorian Silver Silestone Top
- Mfr # 547-V72-HNO-FVSL
- Zoro # G216242925
Key Features
Specifications
Product Information
- MFR #
- 547-V72-HNO-FVSL
- Zoro #
- G216242925
- UPC #
- 840467807787
- Country of Origin
- Viet Nam
Dimensions
- Width
- 72 in
- Height
- 35.88 in
- Depth
- 23.5 in
Details
- Material
- Poplar, Plywood Panels
- Finish
- Honey Oak
- Tabletop Color
- Victorian Silver
- Includes
- Vanity cabinet, countertop, sink
- Hardware Finish
- Champagne Brass
- Number of Faucet Holes
- 3 Per Basin
- Shape
- Rectangular
- Mounting Type
- Widespread Faucet
- Number of Bowls
- Double
Description
The Brookfield 72 in. Double Vanity in Honey Oak by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the warm Honey Oak finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted vanity features two double-door cabinets that open to interior shelves, along with four standard drawers for ample storage. The warm wood tones highlight the natural Oak wood grains, lending sophistication and charm to your space. The addition of a Victorian Silver Silestone top featuring a neutral white and gray background with fine silver veining, along with undermount sinks, completes the look.This unit is enabled with FreePower wireless charging; featuring a two-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
- Two double-door cabinets that open to interior shelves; four standard drawers
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Honey Oak finish with Champagne Brass hardware
- Countertop is pre-drilled for 8" widespread faucets; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Faucet sold separately
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Freestanding Vanity
- FreePower Wireless Charging; two-device unit in between sinks
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.