Shop HOMEROOTS
See all product information
Create Account
25" Black Wood Freestanding Double Door Bathroom Vanity
- Mfr # 543620
- Zoro # G022911893
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Length
7.87 in
Width
24.57 in
Height
62.99 in
Material
Manufactured Wood
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543620
- Zoro #
- G022911893
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matte
- Countertop Material
- Manufactured Wood
- Base Color
- Black
- Includes
- Doors
Dimensions
- Length
- 7.87 in
- Width
- 24.57 in
- Height
- 62.99 in
Description
The 25-inch black wood freestanding double door bathroom vanity adds a modern touch to your bathroom space. Crafted from durable manufactured wood, it features a sleek black base that complements any decor. This vanity includes convenient doors with soft close hinges, ensuring quiet and smooth access to your essentials. Designed for free-standing standard installation, it provides both style and functionality. The inclusion of handles and drawer pulls enhances usability, making it easy to organize your bathroom necessities. With its contemporary design and practical features, this vanity is a perfect addition to elevate your bathroom’s aesthetic while providing ample storage. 62.99-inch h x 24.57-inch w x 7.87-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.