Brookfield 72 in. Double Vanity, Pecan w/ 3 CM Parisien Bleu Silestone Top

  • Mfr # 547-V72-PCN-FPBL

  • Zoro # G316242672


product price:  $5,804.00
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Height
35.88 in
Material
Poplar, Plywood Panels
Shape
Rectangular
Includes
Vanity cabinet, countertop, sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-V72-PCN-FPBL
Zoro #
G316242672
UPC #
840467807817
Country of Origin
Viet Nam

Dimensions

Width
72 in
Height
35.88 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Pecan
Tabletop Color
Parisien Bleu
Shape
Rectangular
Includes
Vanity cabinet, countertop, sink
Hardware Finish
Champagne Brass
Number of Faucet Holes
3 Per Basin
Number of Bowls
Double
Mounting Type
Widespread Faucet

Description

The Brookfield 72 in. Double Vanity in Pecan by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the Pecan finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted vanity features two double-door cabinets that open to interior shelves, along with four standard drawers for ample storage. The cool wood tones highlight the natural Oak wood grains, lending sophistication and charm to your space. The addition of a Parisien Bleu Silestone top featuring copper veining and undermount sinks completes the look.This unit is enabled with FreePower wireless charging; featuring a two-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.


  • Two double-door cabinets that open to interior shelves; four standard drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Pecan finish with Champagne Brass hardware
  • Countertop is pre-drilled for 8" widespread faucets; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Faucet sold separately
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • FreePower Wireless Charging; two-device unit in between sinks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products