Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Celeste 36" Single Vanity, Sunwashed Oak with Embossed Shagreen, w/ 3 CM Phantome Eclos Top
- Mfr # D604-V36-SHG-3PHT
- Zoro # G023908854
product price:Â
$
5,082.99
/ea
Key Features
Hardware Finish
Champagne Brass w/Acrylic
Cabinet Finish
Sunwashed Oak with Embossed Shagreen Drawer Fronts
Countertop
Phantome
Shape
Rectangular
Includes
Vanity Base, Top and Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D604-V36-SHG-3PHT
- Zoro #
- G023908854
- UPC #
- 840467836718
- Country of Origin
- Viet Nam
- Hardware Finish
- Champagne Brass w/Acrylic
- Cabinet Finish
- Sunwashed Oak with Embossed Shagreen Drawer Fronts
- Countertop
- Phantome
- Item
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Finish
- Sunwashed Oak
- Includes
- Vanity Base, Top and Sink
- Color
- Sunwashed Oak with Embossed Shagreen Drawer Fronts
- Countertop Material
- Eclos Zero Silica
- Material
- Oak
Dimensions
- Height
- 37.16 in
- Width
- 36 in
- Depth
- 23.5 in
Description
The luxurious Celeste 36" Single Vanity by James Martin Vanities is a sophisticated statement in style. Featuring embossed shagreen drawer facings complemented by acrylic and brass toggle-style knobs, the vanity boasts a sleek silhouette in a Sunwashed Oak finish. Celeste features three expansive full-extension soft-close drawers to make this vanity as functional as it is beautiful. The addition of a stunning Phantome Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.