
Chicago 48 in. Single Vanity, Glossy White, w/ 3 CM Lime Delight Silestone Top
Mfr # 503-V48-GW-3LDL
Zoro # G016242972
product price:Â $3,220.00
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Width
48 in
Height
33.76 in
Material
Poplar, Plywood Panels
Hardware Finish
Champagne Brass
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
503-V48-GW-3LDL
Zoro #
G016242972
UPC #
840467801891
Country of Origin
Viet Nam
Dimensions
Width
48 in
Height
33.76 in
Depth
23.5 in
Details
Material
Poplar, Plywood Panels
Finish
Glossy White
Number of Faucet Holes
3 Per Basin
Hardware Finish
Champagne Brass
Shape
Rectangular
Tabletop Color
Lime Delight
Includes
Vanity cabinet, countertop, sink
Number of Bowls
Single
Mounting Type
Widespread Faucet
Description
The sophisticated details and clean lines of the Chicago 48 in. Single Vanity by James Martin Vanities make it the perfect choice for any bathroom. Featuring a Glossy White finish, this vanity offers ample storage with its two single-door cabinets, adjustable interior shelves, and four drawers three standard; one double-deep. Champagne Brass knobs and legs add a contemporary touch; or choose to forego the metal legs for a modern wall-mounted installation. The addition of a matte Limestone Delight Silestone top with undermount sink completes the look.
- Two single-door cabinets with adjustable interior shelves; four drawers (three standard drawers and one double-deep drawer on bottom row)
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Glossy White finish with Champagne Brass hardware
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Crafted from solid kiln-dried Poplar
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Dual-mounted: can be installed freestanding or floating
- Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.