Shop HOMEROOTS
See all product information
Create Account
24" Dark Brown Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624088
Zoro # G922908924
product price:Â $1,189.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
24 in
Height
24.6 in
Material
Manufactured Wood
Finish
Valenti
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624088
- Zoro #
- G922908924
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 24 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Valenti
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Color
- White
- Base Color
- Dark Brown
Description
The 24-inch dark brown wood floating bathroom vanity with white sink and two drawers brings a modern touch to your bathroom. Crafted from durable manufactured wood, this vanity features a sleek dark brown finish that enhances any decor. The ceramic sink provides a pristine white contrast, adding a touch of elegance to your space. With two functional drawers equipped with soft close glides, you can enjoy both style and convenience. The chrome handles made from brass offer a polished look while ensuring easy access to your essentials. This wall-mounted standard installation saves valuable floor space, making it ideal for smaller bathrooms. Elevate your bathroom experience with this sophisticated and practical vanity solution. 24.6-inch h x 24-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.