Chicago 48'' S Vanity, Smokey Celadon, w/ Ethereal Noctis Silestone Top w/FreePower Wireless Charger
- Mfr # 503-V48-SC-FENC
- Zoro # G821967534
product price:Â
$
4,318.99
/ea
Key Features
Width
48 in
Height
33.76 in
Material
Poplar
Finish
Smokey Celadon
Countertop Material
Ethereal Noctis
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 503-V48-SC-FENC
- Zoro #
- G821967534
- UPC #
- 840467811166
- Country of Origin
- Viet Nam
- Item
- Vanity with Top
- Material
- Poplar
- Finish
- Smokey Celadon
- Countertop Material
- Ethereal Noctis
- Color
- Green
- Number of Bowls
- 1
- Hardware Finish
- Champagne Brass
- Includes
- Vanity cabinet, countertop, sink
Dimensions
- Width
- 48 in
- Height
- 33.76 in
- Depth
- 23.5 in
Description
The Chicago Collection is distinctly contemporary, bringing both form and function to your bathroom with clean lines and ample storage. With three available finishes and multiple hardware options, the Chicago collection can be customized to your preferences by choosing to install as a freestanding or floating vanity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.