Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chicago 60" Double Vanity, Glossy White, w/ 3 CM Tajnar Eclos Top
- Mfr # 503-V60D-GW-3TJR
- Zoro # G723903074
product price:Â
$
6,848.99
/ea
Key Features
Material
Poplar
Finish
Glossy White
Color
Glossy White
Shape
Rectangular
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 503-V60D-GW-3TJR
- Zoro #
- G723903074
- UPC #
- 840467827501
- Country of Origin
- Viet Nam
- Material
- Poplar
- Finish
- Glossy White
- Color
- Glossy White
- Shape
- Rectangular
- Item
- Vanity Base, Top and Sink
- Countertop Material
- Eclos Zero Silica
- Countertop
- Tajnar
- Cabinet Finish
- Glossy White
- Includes
- Vanity Base, Top and Sink
- Hardware Finish
- Champagne Brass
Dimensions
- Width
- 60 in
- Height
- 33.81 in
- Depth
- 23.5 in
Description
The Bellshire collection combines detailed cabinetry with multiple finish options to deliver design simplicity and spatial efficiency. The framed paneling, decorative knobs and pulls, and symmetrical drawer layout create a sense of tailored sophistication, while the subtle linear carvings on the corbels, posts, and footboards add structure and balance to the overall form. The recessed toe-kick and optional makeup counter component make Bellshire the perfect collection for those seeking expanded strorage and an elevated dressing-room experience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.