Chicago 60" Double Vanity, Smokey Celadon, w/ 3 CM Siberian Silestone Top
- Mfr # 503-V60D-SC-3SFR
- Zoro # G723840522
product price:Â
$
6,732.99
/ea
Key Features
Shape
Rectangular
Depth
23.5 in
Finish
Smokey Celadon
Width
60 in
Includes
Vanity Base, Top and Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 503-V60D-SC-3SFR
- Zoro #
- G723840522
- UPC #
- 840467827549
- Country of Origin
- Viet Nam
- Shape
- Rectangular
- Finish
- Smokey Celadon
- Item
- Vanity Base, Top and Sink
- Includes
- Vanity Base, Top and Sink
- Countertop Material
- Silestone Low Silica Surface
- Color
- Smokey Celadon
- Material
- Poplar
- Countertop
- Siberian
- Cabinet Finish
- Smokey Celadon
- Hardware Finish
- Champagne Brass
Dimensions
- Depth
- 23.5 in
- Width
- 60 in
- Height
- 33.81 in
Description
The Bellshire collection combines detailed cabinetry with multiple finish options to deliver design simplicity and spatial efficiency. The framed paneling, decorative knobs and pulls, and symmetrical drawer layout create a sense of tailored sophistication, while the subtle linear carvings on the corbels, posts, and footboards add structure and balance to the overall form. The recessed toe-kick and optional makeup counter component make Bellshire the perfect collection for those seeking expanded strorage and an elevated dressing-room experience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.