Shop HOMEROOTS
See all product information
Create Account
24" White Wood Freestanding Double Door Bathroom Vanity With Sink
- Mfr # 478255
- Zoro # G022910186
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
23.8 in
Height
34.1 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478255
- Zoro #
- G022910186
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Base Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Doors; Sink
Dimensions
- Length
- 18.1 in
- Width
- 23.8 in
- Height
- 34.1 in
Description
The 24-inch white wood freestanding double door bathroom vanity with sink brings a touch of transitional elegance to your bathroom. Crafted from durable manufactured wood, this vanity cabinet features two doors and that give you concealed storage space. It features a sink made of durable resin, ensuring easy maintenance and lasting beauty. The front soft close door hinges provide a quiet and smooth operation. Efficiently organize your bathroom essentials in style with this chic white free-standing vanity that will transform your bathroom into a stylish retreat. 34.10-inch h x 23.80-inch w x 18.10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.