Chicago 60 in. Single Vanity, Smokey Celadon, w/ 3 CM Eternal Jasmine Pearl Silestone Top

  • Mfr # 503-V60S-SC-FEJP

  • Zoro # G316242801


product price:  $4,634.00
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Height
33.76 in
Material
Poplar, Plywood Panels
Number of Faucet Holes
3 Per Basin
Hardware Finish
Champagne Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
503-V60S-SC-FEJP
Zoro #
G316242801
UPC #
840467807282
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
33.76 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Smokey Celadon
Number of Faucet Holes
3 Per Basin
Hardware Finish
Champagne Brass
Shape
Rectangular
Includes
Vanity cabinet, countertop, sink
Tabletop Color
Eternal Jasmine Pearl
Mounting Type
Widespread Faucet
Number of Bowls
Single

Description

The sophisticated details and clean lines of the Chicago 60 in. Single Vanity by James Martin Vanities make it the perfect choice for any bathroom. Featuring a Smokey Celadon finish, this vanity offers ample storage with its double-door cabinet, adjustable interior shelves, and six drawers four standard; two double-deep. Champagne Brass knobs and legs add a contemporary touch; or choose to forego the metal legs for a modern wall-mounted installation. The addition of a beautiful Eternal Jasmine Pearl Silestone top with undermount sink completes the look.This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.


  • Double-door cabinet with adjustable interior shelf; six drawers (four standard drawers and two double-deep drawers on bottom row)
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Smokey Celadon finish with Champagne Brass hardware
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Crafted from solid kiln-dried Poplar
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Dual-mounted: can be installed freestanding or floating with included French Cleat hardware
  • FreePower Wireless Charging; single-device unit left of sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.