Shop HOMEROOTS
See all product information
Create Account
32" Dark Brown Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624102
Zoro # G922911498
product price:Â $1,162.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
32 in
Finish
Valenti
Material
Manufactured Wood
Height
24.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624102
- Zoro #
- G922911498
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 32 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Finish
- Valenti
- Material
- Manufactured Wood
- Color
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Base Color
- Dark Brown
Description
The 32-inch dark brown wood floating bathroom vanity with white sink and two drawers combines modern aesthetics with practical functionality. Its sleek manufactured wood construction showcases a rich dark brown finish that complements any contemporary bathroom decor. Featuring a durable ceramic sink, this vanity offers a striking contrast with its crisp white color. The wall-mounted design maximizes floor space, making it perfect for smaller areas. Equipped with two functional drawers, it provides ample storage for toiletries and accessories, while the soft-close drawer glides ensure quiet operation. Chrome brass handles add an elegant touch, enhancing the overall sophistication of this stylish piece. This vanity effortlessly merges form and function, elevating your bathroom experience with its thoughtful design. 24.6-inch h x 32-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.