Chicago 72 in. Double Vanity, Glossy White, w/ 3 CM Eternal Jasmine Pearl Silestone Top
- Mfr # 503-V72-GW-FEJP
- Zoro # G016243108
Key Features
Specifications
Details
- MFR #
- 503-V72-GW-FEJP
- Zoro #
- G016243108
- UPC #
- 840467807343
- Country of Origin
- Viet Nam
- Material
- Poplar, Plywood Panels
- Finish
- Glossy White
- Shape
- Rectangular
- Number of Faucet Holes
- 3 Per Basin
- Includes
- Vanity cabinet, countertop, sink
- Tabletop Color
- Eternal Jasmine Pearl
- Hardware Finish
- Champagne Brass
- Mounting Type
- Widespread Faucet
- Number of Bowls
- Double
Dimensions
- Width
- 72 in
- Height
- 33.76 in
- Depth
- 23.5 in
Description
The sophisticated details and clean lines of the Chicago 72 in. Double Vanity by James Martin Vanities make it the perfect choice for any bathroom. Featuring a Glossy White finish, this vanity offers ample storage with its two double-door cabinets, adjustable interior shelves, and three drawers two standard; one double-deep. Champagne Brass knobs and legs add a contemporary touch; or choose to forego the metal legs for a modern wall-mounted installation. The addition of a beautiful Eternal Jasmine Pearl Silestone top with undermount sinks completes the look.This unit is enabled with FreePower wireless charging; featuring a two-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
- Two double-door cabinets with adjustable interior shelves and three drawers (two standard drawers and one double-deep drawer on bottom row)
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Glossy White finish with Champagne Brass hardware
- Countertop is pre-drilled for 8" widespread faucets; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Crafted from solid kiln-dried Poplar
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Dual-mounted: can be installed freestanding or floating with included French Cleat hardware
- FreePower Wireless Charging; two-device unit in between sinks
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.