De Soto 30" Single Vanity, Bright White, w/ 3 CM Tajnar Eclos Top
- Mfr # 825-V30-BW-3TJR
- Zoro # G123903698
product price:Â
$
4,086.99
/ea
Key Features
Cabinet Finish
Bright White
Hardware Finish
Satin Nickel
Countertop
Tajnar
Depth
23.5 in
Countertop Material
Eclos Zero Silica
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 825-V30-BW-3TJR
- Zoro #
- G123903698
- UPC #
- 840467835865
- Country of Origin
- Viet Nam
- Cabinet Finish
- Bright White
- Hardware Finish
- Satin Nickel
- Countertop
- Tajnar
- Item
- Vanity Base, Top and Sink
- Countertop Material
- Eclos Zero Silica
- Finish
- Bright White
- Material
- Yellow Poplar
- Includes
- Vanity Base, Top and Sink
- Color
- Bright White
- Shape
- Rectangular
Dimensions
- Depth
- 23.5 in
- Width
- 30 in
- Height
- 36.18 in
Description
The De Soto 30" Single Vanity by James Martin Vanities makes a striking statement in Bright White with its raised panels and distinctive base detailing. Featuring USB/120V integrated power and a removable drawer organizer, the vanity is finished with Satin Nickel pulls. The one-door cabinet with interior shelving and two full-extension drawers offer ample storage. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.