De Soto 30in Countertop Unit, Bright White w/ 3 CM White Zeus Quartz Top
- Mfr # 825-CU30-BW-3WZ
- Zoro # G711116189
product price:Â
$
1,601.00
/ea
Key Features
Width (In.)
31.4 in
Body Material
Yellow Poplar, Plywood Panels and MDF
Height (In.)
34.9 in
Depth (In.)
23.5 in
Finish
Bright White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 825-CU30-BW-3WZ
- Zoro #
- G711116189
- UPC #
- 840108953927
- Country of Origin
- Viet Nam
- Body Material
- Yellow Poplar, Plywood Panels and MDF
- Finish
- Bright White
- Number of Shelves
- 0
- Number of Doors
- 0
- Number of Drawers
- 2
- Countertop Material
- White Zeus Quartz
Dimensions
- Width (In.)
- 31.4 in
- Height (In.)
- 34.9 in
- Depth (In.)
- 23.5 in
Description
Elevate your master bathroom with the addition of the De Soto 30in Bright White Makeup Vanity with a White Zeus Silestone Quartz top by James Martin Vanities. This refined and elegant vanity has a transitional flair, while the White Zeus Silestone Quartz top is both luxurious and highly durable to handle daily usage. Provides ample storage for toiletries and other necessities, so you can reduce clutter on the sleek top. This delightful vanity is made with the finest materials and is sure to last. Able to coordinate with almost any aesthetic, this transitional styled vanity includes a soft-close drawer with English dovetail joinery and undermount glides, accentuated with Satin Nickel hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.