Emmeline 36'' Single Vanity, Pistachio w/ 3 CM White Zeus Top

  • Mfr # D100-V36-PST-3WZ

  • Zoro # G421967606


product price:  $3,803.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Hardware Finish
Champagne Brass
Depth
23.5 in
Includes
Vanity cabinet, countertop, sinks
Finish
Pistachio
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D100-V36-PST-3WZ
Zoro #
G421967606
UPC #
840467815317
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Width
36 in
Height
36 in

Details

Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sinks
Finish
Pistachio
Color
Green
Countertop Material
Triple Hole - White Zeus
Material
Beech
Item
Vanity with Top

Description

Crafted with meticulous attention to detail, the sculptural Emmeline Collection seamlessly blends artistry with functionality. Available in three sizes, this collection is crafted from solid Ash and Ash veneers and features dramatic, faceted panel drawers which offer ample storage as well as a removable drawer organizer for added convenience. The geometric design provides both visual intrigue and tactile delight, making Emmeline a functional work of art and the perfect statement piece for any luxurious bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products