Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Set Of Two White Wood Freestanding Bathroom Vanity With Silver Sink, 2PK
Mfr # 546360
Zoro # G122911878
product price:Â $363.99
/pk 2, $182.00/eaKey Features
Length
17.9 in
Width
23.8 in
Height
34 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 546360
- Zoro #
- G122911878
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 17.9 in
- Width
- 23.8 in
- Height
- 34 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Doors; Sink
- Countertop Material
- Manufactured Wood
- Color
- Silver
- Base Color
- White
Description
Set of two white wood freestanding bathroom vanity with silver sink offers a sleek and modern touch to your bathroom decor. Crafted from durable manufactured wood, this vanity provides a reliable base with a clean white finish. Featuring a stylish silver sink, it combines functionality with sophistication. It includes soft close door hinges for added convenience, ensuring a smooth operation every time. The free-standing standard installation type makes setup effortless in any space. With metal handles and drawer pulls in silver, the vanity presents an elegant appearance while providing ample storage with its included doors. Elevate your bathroom experience with this beautifully designed set that blends practicality and contemporary style seamlessly. 34.00-inch h x 23.80-inch w x 17.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.