Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Charcoal Soapstone Top

  • Mfr # D100-V36-PBO-3CSP

  • Zoro # G311116473


product price:  $3,094.00
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Width
36" Single
Height
37.2 inch
Material
MDF Marine, Veneer Ash, Wood Ash, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle
Finish
Pebble Oak
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D100-V36-PBO-3CSP
Zoro #
G311116473
UPC #
840108954795
Country of Origin
Viet Nam

Dimensions

Width
36" Single
Height
37.2 inch
Depth
23.5 inch

Details

Material
MDF Marine, Veneer Ash, Wood Ash, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle
Finish
Pebble Oak
Shape
Rectangular
Countertop Material
Charcoal Soapstone Quartz
Hardware Finish
Champagne Brass

Description

Inspired by today's modern furnishings, characterized by clean lines juxtaposed with unexpected artisan details, the 36in Emmeline creates a bold statement. A solid Ash wood base frame supports a faceted front Vanity Cabinet featuring two spacious drawers lined with an aluminum laminate surface. The lightly wire-brushed Ash veneer in a Pebble Oak finish adds authentic drama, allowing this vanity to work into any bath space. A spectacular top characterized by depth and a sense of movement with a suede finish, the Charcoal Soapstone Silestone Quartz top by Silestone has the new n-boost technology, which helps prevent the adhesion of liquids, enhances shine, and intensifies the color of this top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.