Emmeline 48 in. Single Vanity, Pebble Oak w/ 3 CM Eternal Jasmine Pearl Silestone Top

  • Mfr # D100-V48-PBO-FEJP

  • Zoro # G116243183


product price:  $4,074.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Height
36 in
Material
Solid Ash wood frame with solid Ash wood veneers over moisture-resistant MDF panels
Finish
Pebble Oak
Number of Faucet Holes
3 Per Basin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100-V48-PBO-FEJP
Zoro #
G116243183
UPC #
840467807831
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
36 in
Depth
23.5 in

Details

Material
Solid Ash wood frame with solid Ash wood veneers over moisture-resistant MDF panels
Finish
Pebble Oak
Number of Faucet Holes
3 Per Basin
Shape
Rectangular
Hardware Finish
Champagne Brass
Tabletop Color
Eternal Jasmine Pearl
Includes
Vanity cabinet, countertop, sink
Mounting Type
Widespread Faucet
Number of Bowls
Single

Description

Inspired by today's modern furnishings, and characterized by clean lines juxtaposed with unexpected artisan details, the 48 in. Emmeline Single Vanity by James Martin Vanities creates a bold statement. A solid Ash wood base frame supports a faceted front vanity cabinet featuring five spacious drawers lined with our signature brushed aluminum laminate lining, and one top-row tip-out drawer. The lightly wire-brushed Ash veneer in a Pebble Oak finish adds drama and intrigue, allowing this vanity to shine in any space. The Champagne Brass tab-style hardware adds a layer of sophistication. Completing the look is the Eternal Jasmine Pearl Silestone top, featuring an elegant white background with subtle marbleization and dark blue-gray veining patterns.This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.


  • Five standard drawers and one top-row tip-out drawer
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Wire-brushed Pebble Oak finish with Champagne Brass tab-style hardware
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable drawer organizer in Ash wood included
  • Freestanding vanity
  • FreePower Wireless Charging; single-device unit left of sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products