Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gracyn 48 in. Single Vanity, Coastal Driftwood

  • Mfr # D125-V48-CSD

  • Zoro # G316242856


product price: $2,995.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Finish
Satin Nickel
Color
Coastal Driftwood
Overall Length
21.38 in
Overall Width
47.75 in
Overall Height
34.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D125-V48-CSD
Zoro #
G316242856
UPC #
840108983375
Country of Origin
Viet Nam

Dimensions

Overall Length
21.38 in
Overall Width
47.75 in
Overall Height
34.75 in

Details

Finish
Satin Nickel
Color
Coastal Driftwood

Description

The Gracyn 48 in. Single Vanity is a tactile and visual delight, boasting soft curves and a fresh Coastal Driftwood finish that brings character to your space. The sand-blasted finish on natural Ash gives textural and visual definition to the wood grain, truly bringing this piece to life. Featuring an integrated USB/120V power unit and smooth radius edges, the Gracyn is complemented by elegant Satin Nickel hardware. The two single-door cabinet features ample storage with three full-extension exterior drawers and one top-row tip-out drawer, interior shelving, and two internal drawers. Complete the look with one of our 3 cm tops.


  • Three full-extension exterior drawers with one top-row tip-out drawer; two single cabinet doors with interior shelving and two internal drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Sand-blasted Ash wood in Coastal Driftwood finish with Satin Nickel hardware
  • Cabinet only; select one of our countertops to complete the vanity
  • Integrated 120V Outlet with USB Ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable drawer organizer in Ash wood included
  • Freestanding vanity
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products