Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gracyn 48" Single Vanity, Coastal Driftwood, w/ 3 CM Tajnar Eclos Top w/FreePower Wireless Charger
- Mfr # D125-V48-CSD-FTJR
- Zoro # G223910817
product price:Â
$
7,302.99
/ea
Key Features
Cabinet Finish
Coastal Driftwood
Hardware Finish
Satin Nickel
Countertop
Tajnar
Countertop Material
Eclos Zero Silica
Color
Coastal Driftwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D125-V48-CSD-FTJR
- Zoro #
- G223910817
- UPC #
- 840467836169
- Country of Origin
- Viet Nam
- Cabinet Finish
- Coastal Driftwood
- Hardware Finish
- Satin Nickel
- Countertop
- Tajnar
- Countertop Material
- Eclos Zero Silica
- Color
- Coastal Driftwood
- Shape
- Rectangular
- Item
- Vanity Base, Top and Sink
- Includes
- Vanity Base, Top and Sink
- Material
- Ash
- Finish
- Coastal Driftwood
Dimensions
- Depth
- 23.5 in
- Width
- 48 in
- Height
- 35.93 in
Description
The Gracyn 48" Single Vanity by James Martin Vanities is a tactile and visual delight, boasting soft curves and a fresh Coastal Driftwood finish that brings character to your space. The sand-blasted finish on natural Ash gives textural and visual definition to the wood grain, truly bringing this piece to life. Featuring an integrated USB/120V power unit and smooth radius edges, the Gracyn is complemented by elegant Satin Nickel hardware. The two single-door cabinet features ample storage with three full-extension exterior drawers and one top-row tip-out drawer, interior shelving, and two internal drawers. The addition of a radius-cut corner top in Tajnar Eclos with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.