Shop HOMEROOTS
See all product information
Create Account
17" Light Gray Wood Freestanding Single Door Bathroom Vanity
- Mfr # 543597
- Zoro # G122909776
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Length
13.8 in
Width
17.3 in
Height
55.7 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543597
- Zoro #
- G122909776
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Base Color
- Light Gray
- Countertop Material
- Manufactured Wood
- Includes
- Doors
Dimensions
- Length
- 13.8 in
- Width
- 17.3 in
- Height
- 55.7 in
Description
The 17-inch light gray wood freestanding single door bathroom vanity combines elegance and functionality in a compact design. Crafted with a modern aesthetic, it features a durable manufactured wood construction that ensures longevity. This vanity is designed with soft close door hinges, promoting a quiet and seamless user experience. The light gray base color adds a contemporary touch to your bathroom decor, while the black handles and drawer pulls provide a striking contrast. With a free-standing installation type, this piece is easy to set up, making it perfect for various spaces. Enjoy the convenience of having essential storage accessible behind its stylish single door. 55.70-inch h x 17.30-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.