Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gracyn 48" Single Vanity, Sable, w/ 3 CM Phantome Eclos Widespread Top
- Mfr # D125-V48-SBL-WPHT
- Zoro # G523920141
product price:Â
$
6,651.99
/ea
Key Features
Cabinet Finish
Sable
Countertop
Phantome
Height
35.93 in
Finish
Sable
Color
Sable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D125-V48-SBL-WPHT
- Zoro #
- G523920141
- UPC #
- 840467836220
- Country of Origin
- Viet Nam
- Cabinet Finish
- Sable
- Countertop
- Phantome
- Finish
- Sable
- Color
- Sable
- Item
- Vanity Base, Top and Sink
- Material
- Ash
- Countertop Material
- Eclos Zero Silica
- Hardware Finish
- Champagne Brass
- Shape
- Rectangular
- Includes
- Vanity Base, Top and Sink
Dimensions
- Height
- 35.93 in
- Depth
- 23.5 in
- Width
- 48 in
Description
The Gracyn 48" Single Vanity by James Martin Vanities is a tactile and visual delight, boasting soft curves and a rich Sable finish that brings character to your space. The sand-blasted finish on natural Ash gives textural and visual definition to the wood grain, truly bringing this piece to life. Featuring an integrated USB/120V power unit and smooth radius edges, the Gracyn is complemented by elegant Champagne Brass hardware. The two single-door cabinet features ample storage with three full-extension exterior drawers and one top-row tip-out drawer, interior shelving, and two internal drawers. The addition of a radius-cut corner top in Phantome Eclos with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.