Gracyn 72 in. Double Vanity, Sable, w/ 3 CM Victorian Silver Quartz Top

  • Mfr # D125-V72-SBL-3VSL

  • Zoro # G116242704


product price:  $6,034.00
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Height
35.88 in
Material
Ash Solids, Ash veneers, Moisture-Resistant MDF Panels
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D125-V72-SBL-3VSL
Zoro #
G116242704
UPC #
840467805042
Country of Origin
Viet Nam

Dimensions

Width
72 in
Height
35.88 in
Depth
21.5 in

Details

Material
Ash Solids, Ash veneers, Moisture-Resistant MDF Panels
Finish
Sable
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
Tabletop Color
Victorian Silver
Shape
Rectangular
Number of Faucet Holes
1 Per Basin
Number of Bowls
Double

Description

The Gracyn 72 in. Double Vanity is a tactile and visual delight, boasting soft curves and a rich Sable finish that brings character to your space. The sand-blasted finish on natural Ash gives textural and visual definition to the wood grain, truly bringing this piece to life. Featuring two integrated USB/120V power units and smooth radius edges, the Gracyn is complemented by elegant Champagne Brass hardware. The two single-door cabinet features ample storage with four full-extension drawers, interior shelving, and two internal drawers. With the addition of a gorgeous Victorian Silver Silestone top and undermount sinks, this vanity is a seamless integration of modern design and functionality.


  • Four full-extension drawers and two cabinet doors with interior shelving and two internal drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Sand-blasted Ash wood in Sable finish with Champagne Brass hardware
  • Countertop is pre-drilled for single-hole faucets; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Two integrated 120V Outlets with USB Ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable drawer organizer in Ash wood included
  • Faucets sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.