Kinnsden 72" Double Vanity, Sable Oak w/ 3 CM Ethereal Noctis Silestone Top
- Mfr # D680-V72-SBK-3ENC
- Zoro # G722918871
product price:Â
$
7,979.99
/ea
Key Features
Width
72 in
Height
35.93 in
Material
Oak
Finish
Sable Oak
Countertop Material
Ethereal Noctis
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D680-V72-SBK-3ENC
- Zoro #
- G722918871
- UPC #
- 840467838071
- Country of Origin
- Viet Nam
Dimensions
- Width
- 72 in
- Height
- 35.93 in
- Depth
- 23.5 in
Details
- Item
- Vanity with Top
- Material
- Oak
- Finish
- Sable Oak
- Countertop Material
- Ethereal Noctis
- Includes
- Vanity, Countertops, Sinks
- Color
- Sable Oak
- Hardware Finish
- Champagne Brass
- Cabinet Finish
- Sable Oak
Description
Balanced proportions and subtle details define the Kinnsden's modern revival of the early Americana aesthetic. The graceful taper of baluster-shaped spindles softens the design's clean lines and face-frame trim, evoking antique stair spindles and 18th-century furniture. Its midcentury simplicity adds a contemporary feel, while the rich finishes - constructed of oak solids and veneers - provide warmth and enduring, heirloom elegance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.