Laurent 30" Single Vanity, Light Natural Oak, w/ 3 CM Phantome Eclos Top
- Mfr # 545-V30-LNO-3PHT
- Zoro # G123915073
product price:Â
$
3,476.99
/ea
Key Features
Color
Light Natural Oak
Depth
23.5 in
Countertop Material
Eclos Zero Silica
Countertop
Phantome
Material
Ash
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545-V30-LNO-3PHT
- Zoro #
- G123915073
- UPC #
- 840467828188
- Country of Origin
- Viet Nam
- Color
- Light Natural Oak
- Countertop Material
- Eclos Zero Silica
- Countertop
- Phantome
- Material
- Ash
- Item
- Vanity Base, Top and Sink
- Includes
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Finish
- Amber Birch
- Cabinet Finish
- Light Natural Oak
- Hardware Finish
- Champagne Brass
Dimensions
- Depth
- 23.5 in
- Width
- 30 in
- Height
- 34.18 in
Description
Distinguished by a louvered facade and gently curved profile, the Allamari collection pairs architectural precision with modern invention. The wood louvers are created using solid Ash wood with a rich wire-brushed texture. Sleek, beveled brass knobs highlighted by wood back plates provide a graphic focal point and play against the vanity's curved wraparound edges. Mounted above an LED-lit shelf, the vanity's floating effect and curved, naval-inspired architecture bring a sense of calm to a space - elevating everyday routines into moments of personal serenity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.