Laurent 60" Double Vanity, Honey Oak w/ 3 CM Tajnar Eclos Top

  • Mfr # 545-V60D-HNO-3TJR

  • Zoro # G222918555


product price:  $6,077.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Finish
Honey Oak
Depth
23.5 in
Height
34.18 in
Includes
Vanity, Countertops, Sinks
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545-V60D-HNO-3TJR
Zoro #
G222918555
UPC #
840467828713
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
34.18 in
Width
60 in

Details

Finish
Honey Oak
Includes
Vanity, Countertops, Sinks
Item
Vanity with Top
Color
Honey Oak
Material
Poplar
Countertop Material
Tajnar
Hardware Finish
Champagne Brass
Cabinet Finish
Honey Oak

Description

Designed with a contemporary appeal, the Laurent Collection by James Martin Vanities is a modern interpretation of mid-century design, featuring rounded picture-frame detailing and cathedral grain veneers. The Laurent can be installed as a floating vanity or can remain freestanding. Let the beautiful natural wood and elegant design create a beautiful focal point for any bathroom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products