Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laurent 60 in. Double Vanity, Light Natural Oak

  • Mfr # 545-V60D-M-LNO

  • Zoro # G516242922


product price: $2,869.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Finish
Champagne Brass
Overall Length
23.0 in
Overall Height
33 in
Overall Width
59.88 in
Color
Light Natural Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545-V60D-M-LNO
Zoro #
G516242922
UPC #
840108983160
Country of Origin
Viet Nam

Dimensions

Overall Length
23.0 in
Overall Height
33 in
Overall Width
59.88 in

Details

Finish
Champagne Brass
Color
Light Natural Oak

Description

A modern interpretation of mid-century design, the Laurent 60 in. Double Vanity features organic charm with soft, rounded picture-frame details. Its Light Natural Oak finish over cathedral grain Ash veneers highlights the beautiful, natural wood texture, while Champagne Brass knobs lend a touch of elegance. Designed for versatility, this vanity offers two top-row tip-out drawers, four generously sized full-extension drawers, and a removable bamboo drawer organizer. The two-door cabinet door opens to adjustable shelves and a conveniently integrated USB/120V power unit. Choose to install the Laurent as a freestanding vanity with the modern wood base, or float it on your wall using our durable French cleat hardware. Perfectly crafted and beautifully appointed, Laurent brings an understated elegance to any bathroom. Select one of our 3 cm tops to complete the look.


  • Two single-door cabinets with internal shelves; two top-row tip-out drawers, and four standard drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Light Natural Oak finish with Champagne Brass hardware
  • Cabinet only; select one of our countertops to complete the vanity
  • Integrated 120V outlet with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable bamboo drawer organizer included
  • Dual-mounted: can be installed freestanding or floating with included French Cleat hardware
  • Faucets sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.