Laurent 60 in. Single Vanity, Light Natural Oak, w/ 3 CM Victorian Silver Quartz Top
- Mfr # 545-V60S-LNO-3VSL
- Zoro # G216243120
Key Features
Specifications
Details
- MFR #
- 545-V60S-LNO-3VSL
- Zoro #
- G216243120
- UPC #
- 840467804915
- Country of Origin
- Viet Nam
- Material
- Ash Solids, Ash Veneers, Plywood Panels
- Finish
- Light Natural Oak
- Tabletop Color
- Victorian Silver
- Includes
- Vanity cabinet, countertop, sink
- Number of Faucet Holes
- 3 Per Basin
- Shape
- Rectangular
- Hardware Finish
- Champagne Brass
- Mounting Type
- Widespread Faucet
- Number of Bowls
- Single
Dimensions
- Width
- 60 in
- Height
- 34.13 in
- Depth
- 23.5 in
Description
A modern interpretation of mid-century design, the Laurent 60 in. Single Vanity features organic charm with soft, rounded picture-frame details. Its Light Natural Oak finish over cathedral grain Ash veneers highlights the beautiful, natural wood texture, while Champagne Brass knobs lend a touch of elegance. Designed for versatility, this vanity offers six generously sized full-extension drawers and a removable bamboo drawer organizer. The two-door cabinet opens to an adjustable shelf and a conveniently integrated USB/120V power unit. Choose to install the Laurent as a freestanding vanity with the modern wood base, or float it on your wall using our durable French cleat hardware. Perfectly crafted and beautifully appointed, Laurent brings an understated elegance to any bathroom. The light wood finish is enhanced by the neutral background of the Victorian Silver Silestone top, which boasts beautiful veining and champagne metallic accents which seamlessly complements both warm and cool tones.
- Two-door cabinet with internal shelf; six standard drawers
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Light Natural Oak finish with Champagne Brass hardware
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with a white porcelain rectangular undermount sink that ship separately and include mounting brackets for easy installation
- Integrated 120V outlet with USB ports
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Removable bamboo drawer organizer included
- Faucet sold separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.