Laurent 72'' D Vanity, Light Natural Oak w/ Ethereal Noctis Top w/FreePower Wireless Charger

  • Mfr # 545-V72-LNO-FENC

  • Zoro # G921967489


product price:  $6,479.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Height
34-1/4 in
Material
Ash
Finish
Light Natural Oak
Number of Bowls
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
545-V72-LNO-FENC
Zoro #
G921967489
UPC #
840467811395
Country of Origin
Viet Nam

Dimensions

Width
72 in
Height
34-1/4 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Ash
Finish
Light Natural Oak
Number of Bowls
2
Countertop Material
Ethereal Noctis
Color
Brown
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sinks

Description

Designed with a contemporary appeal, the Laurent Collection by James Martin Vanities is a modern interpretation of mid-century design, featuring rounded picture-frame detailing in a beautiful Light Natural Oak finish over cathedral grain Ash veneers. Available in six sizes, the Laurent can be installed as a floating vanity or can remain freestanding. Let the beautiful natural wood and elegant design create a beautiful focal point for any bathroom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products