Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laurent 72'' D Vanity, Light Natural Oak w/ Parisien Bleu Top w/FreePower Wireless Charger
- Mfr # 545-V72-LNO-FPBL
- Zoro # G921967502
product price:Â
$
6,845.99
/ea
Key Features
Width
72 in
Material
Ash
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sinks
Countertop Material
Parisien Bleu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545-V72-LNO-FPBL
- Zoro #
- G921967502
- UPC #
- 840467811401
- Country of Origin
- Viet Nam
- Item
- Vanity with Top
- Material
- Ash
- Hardware Finish
- Champagne Brass
- Includes
- Vanity cabinet, countertop, sinks
- Countertop Material
- Parisien Bleu
- Number of Bowls
- 2
- Color
- Brown
- Finish
- Light Natural Oak
Dimensions
- Width
- 72 in
- Height
- 34.25 in
- Depth
- 23.5 in
Description
Designed with a contemporary appeal, the Laurent Collection by James Martin Vanities is a modern interpretation of mid-century design, featuring rounded picture-frame detailing in a beautiful Light Natural Oak finish over cathedral grain Ash veneers. Available in six sizes, the Laurent can be installed as a floating vanity or can remain freestanding. Let the beautiful natural wood and elegant design create a beautiful focal point for any bathroom space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.