
Linear 72in Single Vanity, Mid-Century Walnut w/ Glossy White Composite Stone Top
Mfr # 210-V72S-WLT-GW
Zoro # G711117780
product price: $5,815.00
/eaKey Features
Width
72" Single
Height
34.3 inch
Material
Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers
Finish
Mid-Century Walnut
Hardware Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210-V72S-WLT-GW
Zoro #
G711117780
UPC #
846871089467
Country of Origin
Viet Nam
Dimensions
Width
72" Single
Height
34.3 inch
Depth
19 inch
Details
Material
Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers
Finish
Mid-Century Walnut
Hardware Finish
Satin Nickel
Shape
Rectangular
Description
The Linear 72in Mid-Century Walnut Single Vanity features spacious storage options with four doors, two shelves, and three drawers. Cabinet exterior is made from solid American Walnut, highlighted by clean lines and Satin Nickel finish knobs. Premium features include one faux shagreen drawer organizer and one 120 Volt UL Rated electrical component with two electrical and two USB outlets. The look is completed with a Glossy White Composite Stone integrated top and sink. The recessed interior drawer is designed to only extend and open half way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.