Lorelai 48'' S Vanity, Black Onyx w/ Jasmine Pearl Silestone Top w/FreePower Wireless Charger

  • Mfr # 424-V48-BKO-FEJP

  • Zoro # G821967718


product price:  $4,430.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Champagne Brass
Countertop Material
Eternal Jasmine Pearl
Finish
Black Onyx
Material
Poplar
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
424-V48-BKO-FEJP
Zoro #
G821967718
UPC #
840467810121
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
34 in
Width
48 in

Details

Hardware Finish
Champagne Brass
Countertop Material
Eternal Jasmine Pearl
Finish
Black Onyx
Material
Poplar
Color
Black
Item
Vanity with Top
Includes
Vanity cabinet, countertop, sink
Number of Bowls
1

Description

Exquisitely crafted, the Lorelai Collection by James Martin Vanities is a testament to timeless, versatile design. Available in five beautiful finishes, the Lorelai features reeded accents and clean, raised picture frame details. The subtle elegance of coin edge knobs in coordinating metals and the artfully tapered legs enhance the overall aesthetic and timeless appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.