Lorelai 60'' D Vanity, Bright White w/ Parisien Bleu Silestone Top w/FreePower Wireless Charger

  • Mfr # 424-V60D-BW-FPBL

  • Zoro # G521967483


product price:  $5,604.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Satin Nickel
Depth
23.5 in
Includes
Vanity cabinet, countertop, sinks
Number of Bowls
2
Finish
Bright White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V60D-BW-FPBL
Zoro #
G521967483
UPC #
840467810381
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
34 in
Width
60 in

Details

Hardware Finish
Satin Nickel
Includes
Vanity cabinet, countertop, sinks
Number of Bowls
2
Finish
Bright White
Color
White
Countertop Material
Parisien Bleu
Item
Vanity with Top
Material
Poplar

Description

Exquisitely crafted, the Lorelai Collection by James Martin Vanities is a testament to timeless, versatile design. Available in five beautiful finishes, the Lorelai features reeded accents and clean, raised picture frame details. The subtle elegance of coin edge knobs in coordinating metals and the artfully tapered legs enhance the overall aesthetic and timeless appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products