Shop JAMES MARTIN VANITIES
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lucian 36in Single Vanity, Carbon Oak w/ 3 CM White Zeus Quartz Top
- Mfr # D704-V36-PBO-3WZ
- Zoro # G814241658
product price:
$
3,169.99
/ea
Key Features
Width
36 in
Height
36 in
Material
Solid Ash wood frame with solid Ash wood ribbed veneers over moisture-resistant MDF panels
Shape
Rectangular
Countertop Material
White Zeus Quartz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D704-V36-PBO-3WZ
- Zoro #
- G814241658
- UPC #
- 840108975325
- Country of Origin
- Viet Nam
- Material
- Solid Ash wood frame with solid Ash wood ribbed veneers over moisture-resistant MDF panels
- Finish
- Carbon Oak
- Shape
- Rectangular
- Countertop Material
- White Zeus Quartz
- Number of Faucet Holes
- 1
- Hardware Finish
- Champagne Brass
Dimensions
- Width
- 36 in
- Height
- 36 in
- Depth
- 21.5 in
Description
The Lucian 36 in single vanity is a visual symphony, boasting a rich Carbon Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detail is meticulously crafted. Two drawers provide discreet storage, while the lower shelf adds a touch of versatility. With the addition of a classic White Zeus Silestone top and undermount sink, this vanity is a seamless integration of modern design and functionality.
- •Includes two drawers and a lower console-style shelf
- •Drawer boxes feature English Dovetail joinery with premium undermount drawer glides
- •Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- •Pebble Oak finish with Champagne Brass hardware
- •White Zeus Silestone top is pre-drilled for a single hole faucet. Our 3cm eased edge counter tops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation.
- •Drawers lined with our signature brushed aluminum laminate for easy cleaning
- •Includes one removable drawer organizer in solid Ash, matched to finish, and lined with our signature brushed aluminum laminate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.