Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lorelai 60" Double Vanity, Whitewashed Oak, w/ 3 CM Tajnar Eclos Top w/FreePower Wireless Charger
- Mfr # 424-V60D-WWO-FTJR
- Zoro # G323844609
product price:Â
$
7,605.99
/ea
Key Features
Depth
23.5 in
Shape
Rectangular
Width
60 in
Height
34.06 in
Color
Whitewashed Oak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 424-V60D-WWO-FTJR
- Zoro #
- G323844609
- UPC #
- 840467824821
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 23.5 in
- Width
- 60 in
- Height
- 34.06 in
Details
- Item
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Color
- Whitewashed Oak
- Finish
- Whitewashed Oak
- Material
- Ash
- Countertop Material
- Eclos Zero Silica
- Includes
- Vanity Base, Top and Sink
- Countertop
- Tajnar
- Hardware Finish
- Satin Nickel
- Cabinet Finish
- Whitewashed Oak
Description
The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.