
Lucian 48" Single Vanity, Carbon Oak w/ 3 CM Victorian Silver Quartz Top
Mfr # D704-V48-CBO-3VSL
Zoro # G511756486
product price: $4,554.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Length
21.5 inch
Width
48" Single
Height
36.0 inch
Material
Victorian Silver Quartz
Finish
Carbon Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D704-V48-CBO-3VSL
Zoro #
G511756486
UPC #
840108975288
Country of Origin
Viet Nam
Dimensions
Length
21.5 inch
Width
48" Single
Height
36.0 inch
Details
Material
Victorian Silver Quartz
Finish
Carbon Oak
Countertop Material
Victorian Silver Quartz
Number of Faucet Holes
Single Hole
Description
The Lucian 48” single vanity is a visual delight, boasting a rich Carbon Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detailing is meticulously crafted. Enjoy ample storage with one tip-out drawer and five traditional drawers, while a lower exposed shelf adds versatility to your storage solutions. With the addition of an elegant Victorian Silver Silestone top and undermount porcelain sink, this vanity is a seamless integration of modern design and functionality.
- • Includes one tip-out drawer, five traditional drawers, and a lower console-style shelf
- • Drawer boxes feature English Dovetail joinery with premium undermount drawer glides
- • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- • Carbon Oak finish with Champagne Brass hardware
- • Victorian Silver Silestone top is pre-drilled for a single hole faucet. Our 3cm eased edge counter tops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation.
- • Drawers lined with our signature brushed aluminum laminate for easy cleaning
- • Includes one removable drawer organizer in solid Ash, matched to finish, and lined with our signature brushed aluminum laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.