Lucian 72" Double Vanity, Carbon Oak, w/ 3 CM Tajnar Eclos Widespread Top
- Mfr # D704-V72-CBO-WTJR
- Zoro # G723896802
product price:
$
8,686.99
/ea
Key Features
Hardware Finish
Champagne Brass
Countertop
Tajnar
Finish
Carbon Oak
Includes
Vanity Base, Top and Sink
Color
Carbon Oak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D704-V72-CBO-WTJR
- Zoro #
- G723896802
- UPC #
- 840467838576
- Country of Origin
- Viet Nam
Dimensions
- Width
- 72 in
- Height
- 37.16 in
- Depth
- 21.5 in
Details
- Hardware Finish
- Champagne Brass
- Countertop
- Tajnar
- Finish
- Carbon Oak
- Includes
- Vanity Base, Top and Sink
- Color
- Carbon Oak
- Cabinet Finish
- Carbon Oak
- Item
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Countertop Material
- Eclos Zero Silica
- Material
- Ash
Description
The Lucian 72” Double Vanity by James Martin Vanities is a visual delight, boasting a rich Carbon Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detailing is meticulously crafted. Enjoy ample storage with four deep drawers and a lower shelf for added versatility. The addition of a radius-cut corner top in Tajnar Eclos with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.