Lucian 72" Double Vanity, Pebble Oak, w/ 3 CM Tajnar Eclos Widespread Top
- Mfr # D704-V72-PBO-WTJR
- Zoro # G323907120
product price:
$
8,686.99
/ea
Key Features
Cabinet Finish
Pebble Oak
Hardware Finish
Champagne Brass
Depth
21.5 in
Material
Ash
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D704-V72-PBO-WTJR
- Zoro #
- G323907120
- UPC #
- 840467838620
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 21.5 in
- Height
- 37.16 in
- Width
- 72 in
Details
- Cabinet Finish
- Pebble Oak
- Hardware Finish
- Champagne Brass
- Material
- Ash
- Shape
- Rectangular
- Includes
- Vanity Base, Top and Sink
- Countertop
- Tajnar
- Item
- Vanity Base, Top and Sink
- Countertop Material
- Eclos Zero Silica
- Color
- Pebble Oak
- Finish
- Pebble Oak
Description
The Lucian 72” Double Vanity by James Martin Vanities is a visual delight, boasting a rich Pebble Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detailing is meticulously crafted. Enjoy ample storage, four deep drawers, and a lower shelf for added versatility. The addition of a radius-cut corner top in Tajnar Eclos with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.