
Lucian 72in Double Vanity, Pebble Oak
Mfr # D704-V72-M-PBO
Zoro # G414241652
product price: $3,669.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Overall Height
35 in
Overall Length
21.37 in
Finish
Pebble Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D704-V72-M-PBO
Zoro #
G414241652
UPC #
840108975363
Country of Origin
Viet Nam
Dimensions
Overall Height
35 in
Overall Length
21.37 in
Overall Width
72 in
Details
Finish
Pebble Oak
Description
The Lucian 72 in double vanity is a visual symphony, boasting a rich Pebble Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detail is meticulously crafted. Enjoy ample storage, four deep drawers and a lower shelf for added versatility. Complete the look with one of our 3 cm tops and undermount sink, for a seamless integration of modern design and functionality.
- •Includes four drawers and a lower console-style shelf
- •Drawer boxes feature English Dovetail joinery with premium undermount drawer glides
- •Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- •Pebble Oak finish with Champagne Brass hardware
- •Select one of our 3cm eased-edge counter tops, pre-drilled for single hole faucets. Come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation.
- •Drawers lined with our signature brushed aluminum laminate for easy cleaning
- •Includes one removable drawer organizer in solid Ash, matched to finish, and lined with our signature brushed aluminum laminate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.