Marigot 48" Single Vanity, Sunwashed Oak, w/ 3 CM Phantome Eclos Top
- Mfr # D404-V48-SWO-3PHT
- Zoro # G223846161
product price:
$
6,348.99
/ea
Key Features
Hardware Finish
Champagne Brass
Cabinet Finish
Sunwashed Oak
Countertop
Phantome
Countertop Material
Eclos Zero Silica
Depth
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D404-V48-SWO-3PHT
- Zoro #
- G223846161
- UPC #
- 840467836619
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 23.5 in
- Height
- 37.16 in
- Width
- 48 in
Details
- Hardware Finish
- Champagne Brass
- Cabinet Finish
- Sunwashed Oak
- Countertop
- Phantome
- Countertop Material
- Eclos Zero Silica
- Shape
- Rectangular
- Color
- Sunwashed Oak
- Material
- Oak
- Finish
- Seaside Oak
- Item
- Vanity Base, Top and Sink
- Includes
- Vanity Base, Top and Sink
Description
With its refined detailing, the Marigot 48” Single Vanity brings understated luxury to modern bath design. Finished in a warm, cerused Sunwashed Oak and accented with Champagne Brass hardware, this vanity combines timeless style with thoughtful functionality. The sleek waterfall frame houses three exterior drawers and a ribbed tambor door. Behind the space-saving door is an interior shelf, soft-close drawer, and the added convenience of integrated USB/power outlets. The addition of a stunning Phantome Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.