Marigot 72" Double Vanity, Sunwashed Oak, w/ 3 CM Phantome Eclos Top
- Mfr # D404-V72-SWO-3PHT
- Zoro # G323813360
product price:
$
9,187.99
/ea
Key Features
Hardware Finish
Champagne Brass
Cabinet Finish
Sunwashed Oak
Width
72 in
Countertop Material
Eclos Zero Silica
Includes
Vanity Base, Top and Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D404-V72-SWO-3PHT
- Zoro #
- G323813360
- UPC #
- 840467836664
- Country of Origin
- Viet Nam
Dimensions
- Width
- 72 in
- Height
- 37.16 in
- Depth
- 23.5 in
Details
- Hardware Finish
- Champagne Brass
- Cabinet Finish
- Sunwashed Oak
- Countertop Material
- Eclos Zero Silica
- Includes
- Vanity Base, Top and Sink
- Material
- Oak
- Shape
- Rectangular
- Color
- Sunwashed Oak
- Finish
- Sunwashed Oak
- Countertop
- Phantome
- Item
- Vanity Base, Top and Sink
Description
With its refined detailing, the Marigot 72” Double Vanity brings understated luxury to modern bath design. Finished in a warm, cerused Sunwashed Oak and accented with Champagne Brass hardware, this vanity combines timeless style with thoughtful functionality. The sleek waterfall frame houses three exterior drawers and two ribbed tambor doors. Behind the space-saving doors are interior shelves, soft-close drawers, and the added convenience of integrated USB/power outlets. The addition of a stunning Phantome Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.