Marigot 72" Double Vanity, Sunwashed Oak, w/ 3 CM Siberian Silestone Top w/FreePower Wireless Charger
- Mfr # D404-V72-SWO-FSFR
- Zoro # G723864436
product price:
$
9,202.99
/ea
Key Features
Hardware Finish
Champagne Brass
Countertop
Siberian
Material
Oak
Countertop Material
Silestone Low Silica Surface
Includes
Vanity Base, Top and Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D404-V72-SWO-FSFR
- Zoro #
- G723864436
- UPC #
- 840467836695
- Country of Origin
- Viet Nam
Dimensions
- Height
- 37.16 in
- Depth
- 23.5 in
- Width
- 72 in
Details
- Hardware Finish
- Champagne Brass
- Countertop
- Siberian
- Material
- Oak
- Countertop Material
- Silestone Low Silica Surface
- Includes
- Vanity Base, Top and Sink
- Item
- Vanity Base, Top and Sink
- Color
- Sunwashed Oak
- Finish
- Sunwashed Oak
- Shape
- Rectangular
- Cabinet Finish
- Sunwashed Oak
Description
With its refined detailing, the Marigot 72” Double Vanity brings understated luxury to modern bath design. Finished in a warm, cerused Sunwashed Oak and accented with Champagne Brass hardware, this vanity combines timeless style with thoughtful functionality. The sleek waterfall frame houses three exterior drawers and two ribbed tambor doors. Behind the space-saving doors are interior shelves, soft-close drawers, and the added convenience of integrated USB/power outlets. The addition of a stylish Siberian Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a two-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.